1-1/4 in. Cast Brass and Rubber Overflow Plug in Polished Chrome
1-1/4 in. Cast Brass and Rubber Overflow Plug in Polished Chrome
Product Details
Product Details
- Semi-cast grid drain
- 17-gauge tailpiece
- Rubber plug stopper
- Protective cap included
- Sloped gasket and friction washer included
- Designed for commercial lavatory applications
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Component Type:
- Overflow Plug
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 6
- Material:
- Cast Brass, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 041193800626