1-1/4 in. OD Chrome Deep Escutcheon
1-1/4 in. OD Chrome Deep Escutcheon
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 50000Product Details
Product Details
- Available in various sizes
- Toilet anchor flange
- Provides extension
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- UPC:
- 041193107510
- Width:
- 3-3/4 in