1-1/4 in. Plastic P-Trap in Black
1-1/4 in. Plastic P-Trap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 800-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Dearborn® Plastic 1-1/4” Tubular P-Traps are manufactured in white or black polypropylene for use in tubular drain applications.
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/4
- UPC:
- 041193019394