This product requires certification to purchase.

1-1/4 in. Plastic P-Trap in White

Dearborn

1-1/4 in. Plastic P-Trap in White

  • Fast #
  • Part #DEAP9701
  • Item #256412
  • Manufacturer Part #P9701
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Plastic P-Trap in White

  • Fast #
  • Part #DEAP9701
  • Item #256412
  • Manufacturer Part #P9701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® Plastic 1-1/4” Tubular P-Traps are manufactured in white or black polypropylene for use in tubular drain applications.
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Length:
8 in
Trap Material:
Plastic
Trap Material Type:
Polypropylene
Trap Size:
1-1/4 in
UPC:
041193104632