This product requires certification to purchase.

1-1/4 x 12 in. Brass Threaded Extension Tube

Dearborn

1-1/4 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #DEA8223
  • Item #1392387
  • Manufacturer Part #822-3
4 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 12 in. Brass Threaded Extension Tube

  • Fast #
  • Part #DEA8223
  • Item #1392387
  • Manufacturer Part #822-3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Threaded on both ends
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Diameter:
1-1/4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
Length:
18 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Type:
KEE1774PC
UPC:
041193126955