This product requires certification to purchase.

1-1/4 x 16 in. Brass Double Slip Joint Extension Tube

Dearborn

1-1/4 x 16 in. Brass Double Slip Joint Extension Tube

  • Fast #
  • Part #DEA791BD1
  • Item #187123
  • Manufacturer Part #791BD-1
4.1 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 16 in. Brass Double Slip Joint Extension Tube

  • Fast #
  • Part #DEA791BD1
  • Item #187123
  • Manufacturer Part #791BD-1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Designed for use in tubular drain applications
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/4
Gauge (metal):
22
Length:
16
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125729