This product requires certification to purchase.

1-1/4 x 16 in. Brass Slip Joint Extension Tube

Dearborn

1-1/4 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEAP9791E
  • Item #785551
  • Manufacturer Part #P9791E
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #DEAP9791E
  • Item #785551
  • Manufacturer Part #P9791E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1-1/4-in. Slip joint inlets on both ends
  • Available in white or black polypropylene plastic
  • Blue TPE washers prevents drying out and cracking, providing superior sealing and durability
  • Provides a secure seal with hand tightening
  • Meets ASTM F 409
  • IAPMO listed
  • Includes 2 slip joint nuts and 2 washers
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Extension Tube
UPC:
041193093684