1-1/4 x 21 in. Brass Slip Joint Quarter Bend Wall Tube
1-1/4 x 21 in. Brass Slip Joint Quarter Bend Wall Tube
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dearborn® wall tubes are designed for use as replacement wall tubes for P-Trap repair or modification
- Brass construction with a chrome plated finish
- Installs easily to form a P-trap with the corresponding diameter J-bend
- Compression and slip connections
- Maximum working pressure of 15 psi
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/4
- End Connection 1:
- Compression
- End Connection 2:
- Slip
- End Connections:
- Compression x Slip
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 21
- Material:
- Brass
- Product Type:
- Wall Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193027092