This product requires certification to purchase.

1-1/4 x 8 in. Brass Flanged Strainer Tailpiece

Dearborn

1-1/4 x 8 in. Brass Flanged Strainer Tailpiece

  • Fast #
  • Part #DEA796A1
  • Item #9681389
  • Manufacturer Part #796A-1
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 8 in. Brass Flanged Strainer Tailpiece

  • Fast #
  • Part #DEA796A1
  • Item #9681389
  • Manufacturer Part #796A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3888
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Budget gauge
  • Hi-Line (flanged) connection connects directly to the sink strainer
  • Chrome plated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Flanged
Diameter:
1-1/4
Gauge (metal):
17
IAPMO Listed:
No
Length:
8
Material:
Brass
Product Type:
Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193800145