This product requires certification to purchase.

1-1/4 x 8 in. Brass Trap Primer Tailpiece

Dearborn

1-1/4 x 8 in. Brass Trap Primer Tailpiece

  • Fast #
  • Part #DEA8311
  • Item #785567
  • Manufacturer Part #831-1
5 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 x 8 in. Brass Trap Primer Tailpiece

  • Fast #
  • Part #DEA8311
  • Item #785567
  • Manufacturer Part #831-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Allows connection from tailpiece to supply route for water to travel to drain trap
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Direct Connect
Diameter:
1-1/4
Gauge (metal):
17
Length:
8
Material:
Brass
Product Type:
Branch Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193000118