1-1/2 in. Plastic P-Trap in Brushed Nickel
1-1/2 in. Plastic P-Trap in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 400-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- ABS Construction
- Available in Chrome, Brushed Nickel and Oil Rubbed Bronze finishes
- Includes reducing washer & deep flange
Documents
Specifications
- ASTM:
- ASTM F-409
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Slip-Joint
- Height:
- 5
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 1-1/2
- UPC:
- 041193066138