This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

Dearborn

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #DEA2108A1
  • Item #55909
  • Manufacturer Part #2108A-1
4.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/2 x 16 in. Brass Slip Joint End Outlet Waste

  • Fast #
  • Part #DEA2108A1
  • Item #55909
  • Manufacturer Part #2108A-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® 1-1/2" Tubular Slip Joint End Outlet Waste is manufactured with 17, 20 or budget gauge brass for use in tubular drain applications.
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
16 in
Material:
Brass
Product Type:
End Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193006073