8 in. 20 ga Slip-Joint Branch Tailpiece and Nut in Rough Brass
8 in. 20 ga Slip-Joint Branch Tailpiece and Nut in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20 Gauge Brass
- Chrome or rough brass finish
- 1/2 in. nominal sweat branch
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Brass
- Product Type:
- Branch Tailpiece, Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193126535