This product requires certification to purchase.

1-1/4 in. Brass P-Trap

Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA7011
  • Item #58744
  • Manufacturer Part #701-1
4.9 out of 5 Customer Rating
Brand image
Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA7011
  • Item #58744
  • Manufacturer Part #701-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • P-trap without cleanout
  • 17 gauge
  • Requires Certification

Documents


Specifications

ANSI:
No
ASME:
Yes
ASTM:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17 ga
Height:
2 in
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
041193006233