1-1/4 x 1-1/2 in. Brass P-Trap in Chrome
1-1/4 x 1-1/2 in. Brass P-Trap in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish
- 17 gauge brass
- Includes 1 brass nut, 1 rubber washer, 1 reducing washer
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- UPC:
- 041193003973