1-5/16 in. Polyethylene Plain Washer
1-5/16 in. Polyethylene Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 14400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Diameter - Inside 1:
- 1-5/16 in
- Diameter - Outside:
- 1-23/32 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- No
- UPC:
- 041193054814