This product requires certification to purchase.

1 in. Flat Top Strainer with Brass Body in Stainless Steel

Dearborn

1 in. Flat Top Strainer with Brass Body in Stainless Steel

  • Fast #
  • Part #DEA815B
  • Item #89418
  • Manufacturer Part #815B
3.1 out of 5 Customer Rating
Brand image
Dearborn

1 in. Flat Top Strainer with Brass Body in Stainless Steel

  • Fast #
  • Part #DEA815B
  • Item #89418
  • Manufacturer Part #815B
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3 1/2" sink drain
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2-3/4 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Strainer Size:
4-1/3 in
UPC:
041193006134