This product requires certification to purchase.

12 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

Dearborn

12 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA793A201
  • Item #118495
  • Manufacturer Part #793A-20-1
4.7 out of 5 Customer Rating
Brand image
Dearborn

12 in. 20 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA793A201
  • Item #118495
  • Manufacturer Part #793A-20-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 20 Gauge Brass
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125842