12 in. 17 ga Solder Extension Tube in Chrome
12 in. 17 ga Solder Extension Tube in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® 1-1/2 in. tubular extension tubes with solder joints are manufactured with 17 or budget gauge brass for use in tubular drain applications
- Chrome finish, with optional unfinished brass and various tube lengths
- Tube with solder joint connection
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solder
- Gauge (metal):
- 17 ga
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193125590