This product requires certification to purchase.

12 in. 17 ga Threaded Extension Tube in Polished Chrome

Dearborn

12 in. 17 ga Threaded Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA822A1
  • Item #65356
  • Manufacturer Part #822A-1
4.6 out of 5 Customer Rating
Brand image
Dearborn

12 in. 17 ga Threaded Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA822A1
  • Item #65356
  • Manufacturer Part #822A-1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® Tubular Extension Tubes with Threaded Joint are manufactured with 17 or 20 gauge brass in various sizes for use in tubular drain applications.
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
17 ga
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Threaded
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Extension Tube
UPC
041193018779