This product requires certification to purchase.

12 in. 17 ga Threaded Extension Tube in Polished Chrome

Dearborn

12 in. 17 ga Threaded Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA827A1
  • Item #75659
  • Manufacturer Part #827A-1
5 out of 5 Customer Rating
Brand image
Dearborn

12 in. 17 ga Threaded Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA827A1
  • Item #75659
  • Manufacturer Part #827A-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Brass construction with a chrome plated finish
  • Maximum working pressure of 15 psi
  • Extends the waste connection from your lavatory sink to the drain connection
  • Threaded on both ends for quick installation
  • Options include Unfinished Brass and various tube lengths
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Threaded
Gauge (metal):
17
IAPMO Listed:
No
Length:
12
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193127044