This product requires certification to purchase.

12 in. 20 ga Flanged Strainer Tailpiece in Rough Brass

Dearborn

12 in. 20 ga Flanged Strainer Tailpiece in Rough Brass

  • Fast #
  • Part #DEA803203
  • Item #785481
  • Manufacturer Part #803-20-3
3.2 out of 5 Customer Rating
Brand image
Dearborn

12 in. 20 ga Flanged Strainer Tailpiece in Rough Brass

  • Fast #
  • Part #DEA803203
  • Item #785481
  • Manufacturer Part #803-20-3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 20 Gauge Brass
  • 52 in. blade span; includes blades; fitters & glass
  • Reversible light oak/dark oak blades
  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 100° F maximum working temperature
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Flanged
Gauge (metal):
20
Length:
12
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193126283