This product requires certification to purchase.

12 in. 20 ga Slip-Joint Extension Tube in Unfinished

Dearborn

12 in. 20 ga Slip-Joint Extension Tube in Unfinished

  • Fast #
  • Part #DEA793A20BN3
  • Item #785323
  • Manufacturer Part #793A20BN3
4.7 out of 5 Customer Rating
Brand image
Dearborn

12 in. 20 ga Slip-Joint Extension Tube in Unfinished

  • Fast #
  • Part #DEA793A20BN3
  • Item #785323
  • Manufacturer Part #793A20BN3
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes brass nuts
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Slip-Joint
Gauge (metal):
20 ga
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193125866