12 in. 20 ga Threaded Tube in Polished Chrome
12 in. 20 ga Threaded Tube in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dearborn® Tubular Extension Tubes with Threaded Joint are manufactured with 17 or 20 gauge brass in various sizes for use in tubular drain applications.
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Diameter:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193005823