This product requires certification to purchase.

12 in. Flanged Flanged Strainer Tailpiece in Chrome Plated

Dearborn

12 in. Flanged Flanged Strainer Tailpiece in Chrome Plated

  • Fast #
  • Part #DEA803BD1
  • Item #56116
  • Manufacturer Part #803BD-1
5 out of 5 Customer Rating
Brand image
Dearborn

12 in. Flanged Flanged Strainer Tailpiece in Chrome Plated

  • Fast #
  • Part #DEA803BD1
  • Item #56116
  • Manufacturer Part #803BD-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 1 degrees Fahrenheit maximum working temperature
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
17 ga
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Connection Type
Flanged
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Flanged Strainer Tailpiece
UPC
041193126313