This product requires certification to purchase.

12 in. Slip-Joint Extension Tube in Polished Chrome

Dearborn

12 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA793A1
  • Item #56098
  • Manufacturer Part #793A-1
4.9 out of 5 Customer Rating
Brand image
Dearborn

12 in. Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #DEA793A1
  • Item #56098
  • Manufacturer Part #793A-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dearborn® extension tubes with slip joint connections are designed for use in tubular drain applications. They are available in 17, 20 or budget gauge brass.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Length
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Extension Tube
UPC
041193050243