12 in. Slip-Joint Tailpiece in White
12 in. Slip-Joint Tailpiece in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes all necessary nuts and washers
- White Polypropylene
- Double slip joint
- Length: 6 in.
- Inlet: 1 1/2 in. - 1 1/4 in.
- Coupling Flex 'N Fit
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tailpiece
- UPC:
- 041193461469