This product requires certification to purchase.

12 in. Slip-Joint Waste Arm in Polished Chrome

Dearborn

12 in. Slip-Joint Waste Arm in Polished Chrome

  • Fast #
  • Part #DEA3137B1
  • Item #9681461
  • Manufacturer Part #3137B-1
5 out of 5 Customer Rating
Brand image
Dearborn

12 in. Slip-Joint Waste Arm in Polished Chrome

  • Fast #
  • Part #DEA3137B1
  • Item #9681461
  • Manufacturer Part #3137B-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Budget gauge brass
  • Designed for use with a center or end outlet kitchen sink drain
  • Slip joint connection connects to tailpiece
  • Includes 2 sets of nut and washers
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
IAPMO Listed:
No
Length:
12
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193800572