12 in. Solvent Weld Extension Tube in White
12 in. Solvent Weld Extension Tube in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic tubular extension is made with a single solvent weld connection for use in tubular drain applications
- PVC construction for durability
- Tubular extension tube with solvent weld joint
- Easy to install
- 12 in length
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension Tube
- UPC:
- 041193057211