This product requires certification to purchase.

15 in. 17 ga Slip-Joint Nut and Waste Arm in Rough Brass

Dearborn

15 in. 17 ga Slip-Joint Nut and Waste Arm in Rough Brass

  • Fast #
  • Part #DEA137C17BN3
  • Item #2146420
  • Manufacturer Part #137C-17BN-3
4.6 out of 5 Customer Rating
Brand image
Dearborn

15 in. 17 ga Slip-Joint Nut and Waste Arm in Rough Brass

  • Fast #
  • Part #DEA137C17BN3
  • Item #2146420
  • Manufacturer Part #137C-17BN-3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dearborn® 1-1/2 in. waste arm with slip joint connection are manufactured in 17, 20 or budget gauge brass for use with a center or end-outlet kitchen sink drain
  • Equipped with a special 30 ft. inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Brass construction with a chrome plated finish
  • Designed for use with a center or end-outlet kitchen sink drain
  • Slip joint x slip joint connection
  • Maximum working pressure of up to 10 psi
  • Options include Brass Nut and various lengths for use with Center or End Outlet Waste Assembly
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Slip-Joint
Gauge (metal):
17
Length:
15
Material:
Brass
Product Type:
Nut, Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193013156