15 in. 20 ga Flanged Waste Arm in Chrome
15 in. 20 ga Flanged Waste Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 20 Gauge Brass
- Equipped with a special 30 ft. inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Gauge (metal):
- 20 ga
- Length:
- 15 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193109965