This product requires certification to purchase.

15 in. 20 ga Slip-Joint Waste Arm in Unfinished

Dearborn

15 in. 20 ga Slip-Joint Waste Arm in Unfinished

  • Fast #
  • Part #DEA137CBN3
  • Item #785310
  • Manufacturer Part #137CBN-3
3.3 out of 5 Customer Rating
Brand image
Dearborn

15 in. 20 ga Slip-Joint Waste Arm in Unfinished

  • Fast #
  • Part #DEA137CBN3
  • Item #785310
  • Manufacturer Part #137CBN-3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use in tubular drain applications
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Slip-Joint
Diameter:
1-1/2
Gauge (metal):
20
Length:
15
Material:
Brass
Product Type:
Waste Arm
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193109842