This product requires certification to purchase.

15 in. Flanged Waste Arm in White

Dearborn

15 in. Flanged Waste Arm in White

  • Fast #
  • Part #DEAP9138C
  • Item #785383
  • Manufacturer Part #P9138C
4.3 out of 5 Customer Rating
Brand image
Dearborn

15 in. Flanged Waste Arm in White

  • Fast #
  • Part #DEAP9138C
  • Item #785383
  • Manufacturer Part #P9138C
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in white or black polypropylene
  • Includes 1 slip joint nut and 1 washer
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Flanged
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
15
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Waste Arm
UPC:
041193104229