This product requires certification to purchase.

16 in. 17 ga Flanged Strainer Tailpiece in Chrome

Dearborn

16 in. 17 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA803ED171
  • Item #785121
  • Manufacturer Part #803ED171
3.3 out of 5 Customer Rating
Brand image
Dearborn

16 in. 17 ga Flanged Strainer Tailpiece in Chrome

  • Fast #
  • Part #DEA803ED171
  • Item #785121
  • Manufacturer Part #803ED171
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 700
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dearborn® flanged strainer tailpieces are manufactured in various tube lengths of 17, 20 or budget gauge brass with options that include unfinished brass, flanged on one or both ends
  • Chrome-plated finish provides a clean look under cabinets
  • Tubular flanged design
  • 100° F maximum working temperature
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Flanged
Gauge (metal):
17
IAPMO Listed:
Yes
Length:
16
Material:
Brass
Product Type:
Flanged Strainer Tailpiece
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193081445