16 in. 17 ga Slip-Joint Extension Tube in Chrome
16 in. 17 ga Slip-Joint Extension Tube in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 17-gauge
- Great for when the required extension tube length is unknown
- Chrome plated
- Extension tubes can extend or complete a tubular drain application
- Blue rubber washers provide superior seal
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Extension Tube
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193800701