This product requires certification to purchase.

16 in. 20 ga Flanged Outlet Waste in Polished Chrome

Dearborn

16 in. 20 ga Flanged Outlet Waste in Polished Chrome

  • Fast #
  • Part #DEA121A1
  • Item #56164
  • Manufacturer Part #121A-1
4.3 out of 5 Customer Rating
Brand image
Dearborn

16 in. 20 ga Flanged Outlet Waste in Polished Chrome

  • Fast #
  • Part #DEA121A1
  • Item #56164
  • Manufacturer Part #121A-1
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® end outlet waste w/ hi-line are designed for use in tubular drain applications, especially in kitchen sinks
  • Equipped with a special 30' inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Easy installation
  • 1-1/2 in x 16 in center-to-center size
  • Available in other gauge brass construction
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Flanged
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
16 in
Material:
Brass, Zinc
Product Type:
Outlet Waste
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193065438