16 in. 20 ga Slip-Joint Baffle Tee and Center Outlet in Chrome
16 in. 20 ga Slip-Joint Baffle Tee and Center Outlet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 315-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dearborn® 1-1/2 in. tubular extension tubes with solder joints are manufactured with 17 or budget gauge brass for use in tubular drain applications
- 1 in. from center to center
- Options include 16 in. or 21 in. lengths and baffle tee
- Easy installation
- Cleanout included
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Baffle Tee, Center Outlet
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193125606