16 in. Brass Push-Pull Drain in Polished Chrome
16 in. Brass Push-Pull Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains waste and overflow assemblies and all pipe lengths required for assembly
- Features one hole chrome plate and brass nuts
- Chrome finish on exposed trim, pipes, and tee
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Tub Depth:
- 16 in
- UPC:
- 041193051141
- Width:
- 4-3/4 in