16 in. Flanged End Outlet Waste in Chrome
16 in. Flanged End Outlet Waste in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dearborn® End Outlet Waste w/ Hi-Line are designed for use in tubular drain applications, especially in kitchen sinks.
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Brass, Zinc
- Product Type:
- End Outlet Waste
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- UPC:
- 041193006066