16 in. Flanged Flanged Strainer Tailpiece in Black
16 in. Flanged Flanged Strainer Tailpiece in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flanged on both ends
- Can be cut to desired length
- Made of white or black durable polypropylene plastic
- IAPMO Listed
- Meets ASTM F49
- Available in 4-in, 6-in, 8-in, 12-in, and 16-in lengths
- For warranty product details, refer to the Oatey Limited warranty document
Documents
Specifications
- ASTM:
- ASTM F-409
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- IAPMO Listed:
- Yes
- Length:
- 16
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Flanged Strainer Tailpiece
- UPC:
- 041193058478