This product requires certification to purchase.

16 in. Slip-Joint End Outlet in White

Dearborn

16 in. Slip-Joint End Outlet in White

  • Fast #
  • Part #DEAP9121
  • Item #89290
  • Manufacturer Part #P9121
4.9 out of 5 Customer Rating
Brand image
Dearborn

16 in. Slip-Joint End Outlet in White

  • Fast #
  • Part #DEAP9121
  • Item #89290
  • Manufacturer Part #P9121
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 375
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Includes waste arm, tailpiece tee, slip joint nuts and washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
IAPMO Listed:
Yes
Length:
16
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet
UPC:
041193104175