This product requires certification to purchase.

16 in. Slip-Joint End Outlet Waste in Black

Dearborn

16 in. Slip-Joint End Outlet Waste in Black

  • Fast #
  • Part #DEAA9108AB
  • Item #785444
  • Manufacturer Part #A9108AB
5 out of 5 Customer Rating
Brand image
Dearborn

16 in. Slip-Joint End Outlet Waste in Black

  • Fast #
  • Part #DEAA9108AB
  • Item #785444
  • Manufacturer Part #A9108AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 450
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes Waste Arm, Tailpiece Tee, Slip Joint Nuts and Washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2
Length:
16
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste
UPC:
041193003614