This product requires certification to purchase.

16 in. Slip-Joint End Outlet Waste in White

Dearborn

16 in. Slip-Joint End Outlet Waste in White

  • Fast #
  • Part #DEAP9108A
  • Item #58712
  • Manufacturer Part #P9108A
5 out of 5 Customer Rating
Brand image
Dearborn

16 in. Slip-Joint End Outlet Waste in White

  • Fast #
  • Part #DEAP9108A
  • Item #58712
  • Manufacturer Part #P9108A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 375
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dearborn® Plastic End Outlet Waste are designed for use with kitchen sinks.
  • Meets ASTM F 409
  • IAPMO listed
  • Made of polypropylene plastic
  • Can be used with Hi-Line or slip joint connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste
UPC:
041193104090