16 in. Slip-Joint Extension Tube in White
16 in. Slip-Joint Extension Tube in White
Product Details
Product Details
- Dearborn® Plastic tubular extension tubes with solvent weld joint are manufactured in PVC or ABS with a single or double solvent weld connection for use in tubular drain applications
- PVC construction for durability
- Tubular extension tube with solvent weld joint
- Available in PVC or ABS
- Easy to install
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension Tube
- UPC:
- 041193057228