16 in. Slip-Joint Extension Tube in White
16 in. Slip-Joint Extension Tube in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 800-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 16
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Extension Tube
- UPC:
- 041193105929