This product requires certification to purchase.

17 ga Slip-Joint Offset in Unfinished

Dearborn

17 ga Slip-Joint Offset in Unfinished

  • Fast #
  • Part #DEA1046A173
  • Item #9681362
  • Manufacturer Part #1046A-17-3
5 out of 5 Customer Rating
Brand image
Dearborn

17 ga Slip-Joint Offset in Unfinished

  • Fast #
  • Part #DEA1046A173
  • Item #9681362
  • Manufacturer Part #1046A-17-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in chrome or unfinished
  • Great for offsetting tubular applications
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Connection Type:
Slip-Joint
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Gauge (metal):
17
IAPMO Listed:
No
Material:
Brass
Product Type:
Offset
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
UPC:
041193800527