17 in. Plastic Toe-Tap Drain in Polished Chrome
17 in. Plastic Toe-Tap Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full kit tubular bath waste kit
- Touch toe stopper
- Chrome finish
- Works in Dearborn traditional BW&O system
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip Nut
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 041193057594
- WaterSense Labeled:
- No
- Width:
- 5 in