17 in. Slip-Joint End Outlet Waste in White
17 in. Slip-Joint End Outlet Waste in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 375-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ASTM F-409
- IAPMO listed
- Made of polypropylene plastic
- Can be used with hi-line or slip joint connection
Documents
Specifications
- ASTM:
- ASTM F-409
- Branch Size:
- 1/2 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste
- UPC:
- 041193074362