This product requires certification to purchase.

Plastic Toe-Tap Drain in Oil Rubbed Bronze

Dearborn

True Blue® FLEX Plastic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #DEAF24P9850RB
  • Item #9408326
  • Manufacturer Part #F24P9850RB
5 out of 5 Customer Rating
Brand image
Dearborn

True Blue® FLEX Plastic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #DEAF24P9850RB
  • Item #9408326
  • Manufacturer Part #F24P9850RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dearborn® True Blue® FLEX bath waste full kits - innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
  • Provides easier alignment than rigid PVC for novice users
  • Reduces the number of additional fittings and solvent welded joints needed for offsetting
  • Helps to accommodate severely sloped tub walls
  • Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
  • Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
  • Makes testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Collection:
True Blue® FLEX
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Flexible
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Thread Type:
NPSM
UPC:
041193463050
Width:
27 in