18 in. 17 ga Flanged Strainer Tailpiece in Unfinished
18 in. 17 ga Flanged Strainer Tailpiece in Unfinished
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 17-gauge
- Hi-Line (flanged) connection connects directly to sink strainer
- Unfinished
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Flanged
- Diameter:
- 1-1/2
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Length:
- 18
- Material:
- Brass
- Product Type:
- Strainer Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 041193800107